Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDFlushMount, 14inD, Black, Aluminum

  • Mfr # OTVF1425LAJD1BK

  • Zoro # G703528495


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Unfinished
Voltage
120V AC
Dimmable
Yes
Series
Octavia
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OTVF1425LAJD1BK
Zoro #
G703528495
UPC #
037949478768
Country of Origin
China

Dimensions

Diameter
14 in
Overall Height
3 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Unfinished
Voltage
120V AC
Dimmable
Yes
Item
LED Flush Mount
Series
Octavia
Standards
cETLus Listed
Housing Material
Aluminum
Lighting Technology
LED
Rated Life
50,000 hr
Ballast Quantity
0
Housing Color
Black
Lighting Certification
ENERGY STAR
Color Temperature
3000K, 3500K, 4000K
Color Rendering Index
90
Suggested Bulb Item Number
Integrated LED
Light Output
2,500 lm
Includes Bulb
Yes
Maximum Fixture Wattage
33 W
Bulb Quantity
1
Environmental Rating
Damp Location Rated
Dimming Method
ELV/TRIAC
Mounting Hardware Included
Mounting Hardware
Lens Material
Acrylic
Compliance Type
CA Title 24, JA8
For Bulb Type
Integrated LED

Description

Decorative Lightning

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.