Leia 14in. LED Sconce, 120-277V, 5 CCT, Black

  • Mfr # LIAS0514LAJUDBK

  • Zoro # G616283177


product price: $62.99
/ea

Key Features

Width
4.5 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Assembled Depth
4 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIAS0514LAJUDBK
Zoro #
G616283177
UPC #
37949505495
Country of Origin
China

Dimensions

Width
4.5 in
Assembled Depth
4 in
Height
14 in
Size
14 in
Shade Dimensions
4 in x 4.5 in x 14 in
Length
4 in

Details

Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Fixture Voltage
120 to 277 V
Shade Color
Frosted
Lamp Included
Integrated
Watts
75 W
Finish
Black
Lumens
1000
System Type
Hardwired
LED Life Expectancy (Hours)
50,000 hrs.
Light Fixture Shape
Cylinder
Material
Steel, Acrylic
Color
Black
CRI
90
Item
Wall Sconce
Standards
cETLus Listed
Assembly
Partial Assembly
Dimmable
Yes
Power Source
Hardwired
Bulb Technology
Integrated LED
Style
Transitional, Modern, Contemporary
Damp/Wet Rating
Damp
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Housing Material
Steel, Acrylic
Description/Special Features
Dust with a soft dry cloth.

Description

Enhance your space with the Leia LED vanity, perfect for bathroom lighting or adding a touch of elegance to your bedroom. Its sleek and modern design fits seamlessly into both transitional and contemporary settings, making it versatile enough for a stylish hotel or a cozy reading nook. Enjoy the beautiful diffused light that creates a welcoming ambiance for any occasion.


  • Steel and acrylic construction
  • Horizontal orientation
  • Built-in diffuser for soft lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.