Leia 24in. LED Vanity, 120-277V, 5 CCT, Satin Nickel

  • Mfr # LIAV2404LAJUDSN

  • Zoro # G016283142


product price:  $103.00
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Size
24 in
Watts
18 W
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIAV2404LAJUDSN
Zoro #
G016283142
UPC #
37949505426
Country of Origin
China

Dimensions

Height
2.5 in
Size
24 in
Width
24.75 in
Depth
4 in
Length
4 in
Shade Dimensions
4 in x 24.75 in x 2.5 in

Details

Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
18 W
Lamp Included
Integrated
Lumens
1700
Lamp Type
Integrated LED
Housing Finish
Satin Nickel
Voltage
120 to 277 V
Color
Satin Nickel
System Type
Hardwired
Material
Steel, Acrylic
Light Fixture Shape
Linear
LED Life Expectancy (Hours)
50,000 hrs.
Power Source
Hardwired
Damp/Wet Rating
Damp
Assembly
Partial Assembly
Color Temp.
2700K/3000K/3500K/4000K/5000K
Style
Modern, Transitional
Shade Material
Steel, Acrylic
CRI
90
Dimmable
Yes
Description/Special Features
Dust with a soft dry cloth.
Room Type
Bathroom
Standards
cETLus Listed
Item
Bath/Vanity Light

Description

Enhance your space with the Leia LED vanity, perfect for bathroom lighting or adding a touch of elegance to your bedroom. Its sleek and modern design fits seamlessly into both transitional and contemporary settings, making it versatile enough for a stylish hotel or a cozy reading nook. Enjoy the beautiful diffused light that creates a welcoming ambiance for any occasion.


  • Steel and acrylic construction
  • Horizontal orientation
  • Built-in diffuser for soft lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.