Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leia 36in. LED Vanity, 120-277V, 5 CCT, Black

  • Mfr # LIAV3604LAJUDBK

  • Zoro # G716283145


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Lumens
2500
Lamp Type
Integrated LED
Size
36 in
Watts
26 W
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIAV3604LAJUDBK
Zoro #
G716283145
UPC #
37949505457
Country of Origin
China

Dimensions

Width
36.75 in
Size
36 in
Height
2.5 in
Depth
4 in
Length
4 in
Shade Dimensions
4 in x 36.8 in x 2.5 in

Details

Housing Finish
Black
Lumens
2500
Lamp Type
Integrated LED
Watts
26 W
Color
Black
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120 to 277 V
Lamp Included
Integrated
Material
Steel, Acrylic
Light Fixture Shape
Linear
System Type
Hardwired
LED Life Expectancy (Hours)
50,000 hrs.
Color Temp.
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Item
Bath/Vanity Light
Room Type
Bathroom
Shade Material
Steel, Acrylic
Damp/Wet Rating
Damp
Power Source
Hardwired
Style
Modern, Transitional
Description/Special Features
Dust with a soft dry cloth.
Assembly
Partial Assembly
CRI
90
Standards
cETLus Listed

Description

Enhance your space with the Leia LED vanity, perfect for bathroom lighting or adding a touch of elegance to your bedroom. Its sleek and modern design fits seamlessly into both transitional and contemporary settings, making it versatile enough for a stylish hotel or a cozy reading nook. Enjoy the beautiful diffused light that creates a welcoming ambiance for any occasion.


  • Steel and acrylic construction
  • Horizontal orientation
  • Built-in diffuser for soft lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.