Leia LED Bath/Vanity Light - 120-277V - 5 CCT - 36.75" W - Satin Nickel

  • Mfr # LIAV3604LAJUDSN

  • Zoro # G316283163


product price:  $124.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Size
36 in
Lumens
2500
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120 to 277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIAV3604LAJUDSN
Zoro #
G316283163
UPC #
37949505440
Country of Origin
China

Dimensions

Size
36 in
Width
36.75 in
Height
2.5 in
Depth
4 in
Length
4 in
Shade Dimensions
4 in x 36.8 in x 2.5 in

Details

Lamp Type
Integrated LED
Lumens
2500
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120 to 277 V
Lamp Included
Integrated
Color
Satin Nickel
Housing Finish
Satin Nickel
Watts
26 W
System Type
Hardwired
Light Fixture Shape
Linear
Material
Steel, Acrylic
LED Life Expectancy (Hours)
50,000 hrs.
Color Temp.
2700K/3000K/3500K/4000K/5000K
CRI
90
Style
Modern, Transitional
Item
Bath/Vanity Light
Damp/Wet Rating
Damp
Description/Special Features
Dust with a soft dry cloth.
Assembly
Partial Assembly
Room Type
Bathroom
Shade Material
Steel, Acrylic
Standards
cETLus Listed
Power Source
Hardwired
Dimmable
Yes

Description

Enhance your space with the Leia LED vanity, perfect for bathroom lighting or adding a touch of elegance to your bedroom. Its sleek and modern design fits seamlessly into both transitional and contemporary settings, making it versatile enough for a stylish hotel or a cozy reading nook. Enjoy the beautiful diffused light that creates a welcoming ambiance for any occasion.


  • Steel and acrylic construction
  • Horizontal orientation
  • Built-in diffuser for soft lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.