Zoro Homepage
This item is Discontinued.
Afx Lenox LED Flushmount, Watts: 33 LENF1725LAJD1WH

Lenox LED Flushmount, Watts: 33 (Discontinued)

  • Mfr # LENF1725LAJD1WH
  • Zoro # G1243403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENF1725LAJD1WH
Zoro #
G1243403
UPC #
037949444510
Country of Origin
China

Dimensions

Height
3.5 in
Diameter
17"

Details

Item
Lenox LED Flushmount
Voltage
12V
Watts
33
Type
Flush Mount
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Material
Steel
Finish
White
Orientation
Horizontal
Light Fixture Shape
Globe/Circle
System Type
Hardwired
Material Percentage
80% Steel, 20% Acrylic
LED Module Quantity
1

Description

The Lenox LED flush mount is a stylish addition to any home décor, seamlessly blending with modern aesthetics. Its sleek design and integrated LED technology provide efficient lighting that enhances the ambiance of your space. Perfect for creating a warm and inviting atmosphere in a variety of settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.