Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leo 1-Light Pendant, Clear Glass Shade, Light Antique Brass Finish

  • Mfr # LEOP04MBLB

  • Zoro # G314704240


product price: $52.00
/ea

Key Features

Color
Brass
Height
4 in
Width
4 in
Voltage
120V
Material
Steel/Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP04MBLB
Zoro #
G314704240
UPC #
037949506232
Country of Origin
Viet Nam

Dimensions

Height
4 in
Width
4 in

Details

Color
Brass
Voltage
120V
Item
Pendant
Material
Steel/Glass
Includes
1 x Pendant
Fixture Dimmable
Yes
Sloped Ceiling Compatible
Yes
Socket Type
E26
System Type
Hardwired
Shape
Cylinder
Light Bulb Shape
A19

Description

The Leo Pendant is a stylish and versatile addition to any home. Made from sturdy steel and a sophisticated glass shade, this pendant complements both modern and contemporary interiors. It can be beautifully displayed in various rooms such as the living room, dining room, kitchen, bedroom, or office.


  • •Medium base replaceable bulb pendant
  • •Crafted using solid steel for a robust and long-lasting build
  • •Designed to be dimmable, allowing you to control the intensity of the light
  • •Sloped ceiling compatible for versatility in placement options
  • •Appropriate even in damp locations - perfect for a bathroom
  • •Ideal for modern and contemporary styled settings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.