Leo 1-Light Sconce, Clear Glass Shade, Satin Nickel Finish

  • Mfr # LEOS0509MBSN

  • Zoro # G514704224


product price: $37.99
/ea

Key Features

Fixture Type
Hardwired
Width
5.5 in
Dimmable
Yes
Fixture Voltage
120V
Housing Material
Steel/Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOS0509MBSN
Zoro #
G514704224
UPC #
037949506102
Country of Origin
Viet Nam

Dimensions

Width
5.5 in
Depth
4.75 in

Details

Fixture Type
Hardwired
Dimmable
Yes
Fixture Voltage
120V
Item
Wall Sconce
Housing Material
Steel/Glass
Includes
1 x Wall Sconce
Color
Nickel
Shape
Cylinder
Socket Type
E26
Light Bulb Shape
A19

Description

Friendly and inviting, the Leo Wall Sconce adds a welcoming touch to any living or dining room space. Its delicate glass shade gently diffuses the light, while the steel structure offers durability and support. Designed with sleek modern aesthetics in mind, this sconce perfectly fits in a bedroom or office setup. The replaceable bulb feature allows for customized, efficient lighting, letting you set the perfect mood in your space. It's a versatile piece that offers ambient lighting, enhancing the comfort of any hallway, foyer, or bathroom.


  • •Replaceable bulb feature allows for custom-tailored lighting
  • •Steel and glass construction ensures durability and elegant look
  • •Suitable for a variety of spaces, including hallway, kitchen, or office
  • •Modern contemporary aesthetics to enhance your décor
  • •Versatile design that provides ambient lighting where needed
  • •Designed for vertical or horizontal wall orientation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.