Zoro Homepage

Leo 3-Light Linear Pendant, 120V, 60W, Black

  • Mfr # LEOP0412MBBKLNR3

  • Zoro # G316283064


product price: $366.00
/ea
Free Shipping & Returns

Key Features

Watts
60 W
Lamp Type
Incandescent
Color
Black
Material
Steel, Glass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP0412MBBKLNR3
Zoro #
G316283064
UPC #
37949508489
Country of Origin
China

Dimensions

Height
7.5 in
Width
36 in
Assembled Depth
5 in

Details

Watts
60 W
Lamp Type
Incandescent
Color
Black
Material
Steel, Glass
Voltage
120V
Finish
Black
System Type
Hardwired
Hanging Type
Cord
Light Fixture Shape
Cylinder

Description

The Leo 3-Light Cylinder Pendant is a stylish and elegant fixture perfect for adding a touch of sophistication to your bedroom or office. With its sleek cylindrical shape and transitional design, this pendant seamlessly complements a variety of dcor styles, from modern to classic. The built-in diffuser softens the light, creating a warm and inviting atmosphere. Ideal for enhancing your living space, the Leo pendant offers both style and functionality. Please note, bulbs are not included, giving you the flexibility to choose the perfect lighting for your needs.


  • Crafted from durable steel and glass materials
  • Cord hanging type with adjustable height
  • Compatible with sloped ceilings
  • Bulbs not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.