Zoro Homepage

Leo 3-Light Linear Pendant, 120V, 60W, Light Brass

  • Mfr # LEOP0412MBLBLNR3

  • Zoro # G416283179


product price: $366.00
/ea
Free Shipping & Returns

Key Features

Watts
60 W
Voltage
120V
Material
Steel, Glass
Assembled Depth
5 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP0412MBLBLNR3
Zoro #
G416283179
UPC #
37949508502
Country of Origin
China

Dimensions

Assembled Depth
5 in
Width
36 in
Height
7.5 in

Details

Watts
60 W
Voltage
120V
Material
Steel, Glass
Color
Light Antique Brass
Finish
Light Antique Brass
Lamp Type
Incandescent
System Type
Hardwired
Hanging Type
Cord
Light Fixture Shape
Cylinder

Description

The Leo pendant is a stylish piece perfect for adding a touch of elegance to your bedroom or office. With its sleek linear pendant design and transitional style, this fixture effortlessly complements a variety of decor styles. Enhance your living space with this versatile lighting solution.


  • Crafted from durable steel and glass materials
  • Cord hanging type with adjustable height
  • Compatible with sloped ceilings
  • Bulbs not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.