Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leo 3-Light Linear Pendant, 120V, 60W, Satin Nickel

  • Mfr # LEOP0412MBSNLNR3

  • Zoro # G116283103


product price: $366.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Assembled Depth
5 in
Lamp Type
Incandescent
Voltage
120V
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP0412MBSNLNR3
Zoro #
G116283103
UPC #
37949508496
Country of Origin
China

Dimensions

Height
7.5 in
Assembled Depth
5 in
Width
36 in

Details

Lamp Type
Incandescent
Voltage
120V
Material
Steel, Glass
Finish
Satin Nickel
Color
Satin Nickel
Watts
60 W
System Type
Hardwired
Light Fixture Shape
Cylinder
Hanging Type
Cord

Description

The Leo 3-Light Cylinder Pendant is a stylish and elegant fixture perfect for adding a touch of sophistication to your bedroom or office. With its sleek cylindrical shape and transitional design, this pendant seamlessly complements a variety of dcor styles, from modern to classic. The built-in diffuser softens the light, creating a warm and inviting atmosphere. Ideal for enhancing your living space, the Leo pendant offers both style and functionality. Please note, bulbs are not included, giving you the flexibility to choose the perfect lighting for your needs.


  • Crafted from durable steel and glass materials
  • Cord hanging type with adjustable height
  • Compatible with sloped ceilings
  • Bulbs not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.