Zoro Homepage

Leo 3 Light Linear Pendant

  • Mfr # LEOP04MBBKLNR3

  • Zoro # G804985616


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.5
Length
36
Width
5.2
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP04MBBKLNR3
Zoro #
G804985616
UPC #
037949489788
Country of Origin
China

Dimensions

Height
6.5
Length
36
Width
5.2
Cord Length
108"

Details

Color
Black
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Cylinder
Shade Color Family
White
Included
No
Item
Multi Pendant
Finish
Black
Lamp Type - Fixtures
Incandescent
Fixture Type
Multi Pendant
Series
Leo
Material
Steel, Glass
Watts
60
Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Incandescent

Description

Harness the power of impeccable lighting, courtesy of the AFX Leo 3 Light Linear Pendant. This breathtaking overhead pendant light adds a striking look to any interior space. This hardwired pendant light is sculpted with a strong steel frame and sleek glass shade that effortlessly releases warm, ambient light. Use this hanging pendant light to add depth and warmth to your kitchen, kitchen island and dining room space. | cETLus,Dimmable | Contemporary 3 light LED glass pendant is suspended with a 9 foot adjustable cord. White Glass diffuser. Also available in monopoint and round multipoint canopy options. Medium base socket. Available in two finishes. | Hardwired |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.