Zoro Homepage

Leo 3-Light Round Pendant, 120V, 60W, Light Brass

  • Mfr # LEOP0412MBLBRND3

  • Zoro # G616283108


product price: $366.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
18 in
Watts
60 W
Color
Light Antique Brass
Assembled Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP0412MBLBRND3
Zoro #
G616283108
UPC #
37949508564
Country of Origin
China

Dimensions

Width
18 in
Assembled Depth
18 in
Height
7.5 in

Details

Finish
Light Antique Brass
Voltage
120V
Watts
60 W
Color
Light Antique Brass
Lamp Type
Incandescent
Material
Steel, Glass
System Type
Hardwired
Hanging Type
Cord
Light Fixture Shape
Cylinder

Description

The Leo 3-Light Cylinder Pendant by AFX is a stunning addition to any kitchen or living room, offering beautiful, multi-light illumination with a touch of transitional elegance. Its sleek cylindrical shape and modern design provide a sophisticated focal point in any space. Equipped with a built-in diffuser, the pendant softens the light for a warm and inviting ambiance. Versatile enough to complement both contemporary and classic styles, the Leo pendant enhances your home dcor. Please note, bulbs are not included, allowing you to customize the lighting to your preference.


  • Features a durable steel and glass construction
  • Includes a multi-light cylinder design
  • Cord hanging design with adjustable height
  • Suitable for sloped ceilings
  • Bulbs not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.