Zoro Homepage

Leo 4-Light Linear Pendant, 120V, 60W, Satin Nickel

  • Mfr # LEOP0412MBSNLNR4

  • Zoro # G516283086


product price: $430.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lamp Type
Incandescent
Assembled Depth
5 in
Watts
60 W
Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP0412MBSNLNR4
Zoro #
G516283086
UPC #
37949508526
Country of Origin
China

Dimensions

Assembled Depth
5 in
Width
36 in
Height
7.5 in

Details

Voltage
120V
Lamp Type
Incandescent
Watts
60 W
Color
Satin Nickel
Material
Steel, Glass
Finish
Satin Nickel
Hanging Type
Cord
System Type
Hardwired
Light Fixture Shape
Cylinder

Description

The Leo 4-Light Cylinder Pendant is a stylish and elegant fixture perfect for adding a touch of sophistication to your bedroom or office. With its sleek cylindrical shape and transitional design, this pendant effortlessly complements a wide range of dcor styles, from modern to classic. Featuring a built-in diffuser, it softens the light for a warm, inviting atmosphere. This versatile piece enhances your living space while providing both functionality and style. Please note, bulbs are not included, allowing you to customize the lighting to suit your preference.


  • Cord hanging design with adjustable height
  • Suitable for sloped ceilings
  • Features a linear pendant design
  • Bulbs not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.