Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leo 4" Pendant - Black

  • Mfr # LEOP04MBBK

  • Zoro # G604302354


product price: $52.79
/ea

Key Features

Height
6.5
Length
4
Width
1.4
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP04MBBK
Zoro #
G604302354
UPC #
037949487685
Country of Origin
China

Dimensions

Height
6.5
Length
4
Width
1.4
Cord Length
108"

Details

Voltage
120V
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
Black
Watts
60
Fixture Type
Pendant
Includes
Light Bulb
Power Source
Hardwired
Damp/Wet Rating
cETL Damp
Bulb Type
Medium Base

Description

Style your kitchen or dining room space with the AFX Leo 4" Pendant. This stylish pendant light features a crisp glass frame and shade, perfect for just about any setting. Use this hardwired light fixture to revitalize the look of your kitchen or dining room. / / White Glass Frame Pendant Light / White Glass Shade / Hardwire system installation only /

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.