Zoro Homepage

Leo 5-Light Med Base Chandelier, Black

  • Mfr # LEOP24MBBK

  • Zoro # G414832386


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
24 in
Width
24 in
Voltage
120V
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP24MBBK
Zoro #
G414832386
UPC #
37949507109
Country of Origin
China

Dimensions

Height
24 in
Width
24 in

Details

Color
Black
Voltage
120V
Shade Material
Glass
Shade Color Family
White
Chandelier/ Pendant Type
Replaceable LED
Finish
Black
Includes
1 x Pendant
Material
Steel, Acrylic
Slope Ceiling Adaptable
Yes
System Type
Hardwire
Socket Type
E26
Shape
Ring
Orientation
Vertical
Assembly Required
Partial Assembly

Description

Introduce a touch of sophistication to your living space with the Leo pendant. The sleek design features a unique ring shape that adds a contemporary flair to your home lighting. Perfectly suited for a transitional setting, this pendant will become an eye-catching accent piece in your foyer, living room, or dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.