Zoro Homepage

Leo 6-Light Round Pendant, 120V, 60W, Light Brass

  • Mfr # LEOP0412MBLBRND6

  • Zoro # G016283111


product price: $668.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Material
Steel, Glass
Color
Light Antique Brass
Watts
60 W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP0412MBLBRND6
Zoro #
G016283111
UPC #
37949508595
Country of Origin
China

Dimensions

Width
24 in
Height
7.5 in
Assembled Depth
24 in

Details

Material
Steel, Glass
Color
Light Antique Brass
Watts
60 W
Voltage
120V
Lamp Type
Incandescent
Finish
Light Antique Brass
System Type
Hardwired
Hanging Type
Cord
Light Fixture Shape
Cylinder

Description

The Leo 6-Light Cylinder Pendant is a stunning blend of industrial design and modern elegance. Crafted from durable steel and glass, this pendant features six sleek cylindrical lights suspended from a cord, creating a striking vertical orientation that draws the eye upwards. The integrated diffuser softens the light, casting a warm, inviting glow throughout your space. Perfect for dining rooms, kitchens, or entryways, the Leo adds a bold, sophisticated statement to any room. Please note, bulbs are not included, giving you the flexibility to choose your ideal light source.


  • The built-in diffuser gently diffuses light, offering a warm and inviting atmosphere without harsh shadows.
  • Cord hanging design with adjustable height
  • Bulbs not included
  • Ideal for dining rooms, kitchens, entryways, or living areas, the Leo pendant adds a bold, stylish touch to both contemporary and transitional spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.