Leo 6-Light Round Pendant, 120V, 60W, Satin Nickel

  • Mfr # LEOP0412MBSNRND6

  • Zoro # G216283164


product price: $668.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
24 in
Material
Steel, Glass
Voltage
120V
Assembled Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP0412MBSNRND6
Zoro #
G216283164
UPC #
37949508588
Country of Origin
China

Dimensions

Height
7.5 in
Width
24 in
Assembled Depth
24 in

Details

Material
Steel, Glass
Voltage
120V
Finish
Satin Nickel
Lamp Type
Incandescent
Color
Satin Nickel
Watts
60 W
Hanging Type
Cord
Light Fixture Shape
Cylinder
System Type
Hardwired

Description

The Leo 6-Light Cylinder Pendant is a stunning blend of industrial design and modern elegance. Crafted from durable steel and glass, this pendant features six sleek cylindrical lights suspended from a cord, creating a striking vertical orientation that draws the eye upwards. The integrated diffuser softens the light, casting a warm, inviting glow throughout your space. Perfect for dining rooms, kitchens, or entryways, the Leo adds a bold, sophisticated statement to any room. Please note, bulbs are not included, giving you the flexibility to choose your ideal light source.


  • The built-in diffuser gently diffuses light, offering a warm and inviting atmosphere without harsh shadows.
  • Cord hanging design with adjustable height
  • Bulbs not included
  • Ideal for dining rooms, kitchens, entryways, or living areas, the Leo pendant adds a bold, stylish touch to both contemporary and transitional spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.