Leo Bath/Vanity Light - Black - 22" W
- Mfr # LEOV2209MBBK
- Zoro # G014678698
product price:
$
84.00
/ea
Key Features
Color
Black
Overall Height
5.5 in
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEOV2209MBBK
- Zoro #
- G014678698
- UPC #
- 37949506188
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 5.5 in
- Overall Width
- 22 in
Details
- Color
- Black
Description
The Leo Vanity is a perfect addition to any modern or contemporary styled bathroom. Crafted with robust steel for durability and glass for an elegant touch, this vanity is designed to make a stunning statement. Its cylinder shape provides a unique aesthetic, making it an excellent centerpiece for your bathroom decor.
- •Crafted from durable steel and elegant glass
- •Multi-light feature for ample lighting
- •Suitable for use in a damp location, such as a bathroom
- •Medium base vanity with clear glass shade for enhanced illumination
- •Vertical or horizontal orientation for customizable installation
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.