Zoro Homepage

Light fixture, 13 W, 120-277V, LED

  • Mfr # CAF12L5AJUDSN

  • Zoro # G716555846


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Emergency Battery Backup
No
Color Rendering Index
90
Voltage
120-277V
Housing Material
Steel
Maximum Fixture Wattage
13 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAF12L5AJUDSN
Zoro #
G716555846
UPC #
037949505303
Country of Origin
Viet Nam

Dimensions

Diameter
12 in
Manufacturer Warranty Length
5 yr
Overall Height
3 1/2 in

Details

Emergency Battery Backup
No
Color Rendering Index
90
Voltage
120-277V
Housing Material
Steel
Maximum Fixture Wattage
13 W
Lighting Technology
LED
Housing Color
Silver; White
Dimming Method
ELV/TRIAC
Includes Bulb
Yes
Housing Finish
Satin Nickel
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Mounting Hardware Included
Mounting Hardware
Series
Carlisle
Compliance Type
CA Title 24
Standards
5-in-1 CCT, Dimmable, Title 24
For Bulb Type
Integrated LED
Dimmable
Yes
Item
Light fixture
Lens Material
Acrylic
Light Output
1,200 lm

Description

Light fixture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.