
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLYP11MBWHLNR3
Zoro #
G504302324
UPC #
37949484417
Country of Origin
China
Dimensions
Height
18.25
Length
48
Width
35.5
Cord Length
108"
Details
Voltage
120V
Number of Lights
3
Item
Pendant
Finish
White
Fixture Type
Pendant
Watts
60
Power Source
Hardwired
Damp/Wet Rating
Damp
Bulb Type
Replaceable Bulb
Slope Ceiling Adaptable
No
Description
Perfect for small to medium-sized kitchen or dining room spaces, the will add a new life to your space. The sleek white finish and steel base combine to create a dazzling fixture. Situate this fixture over top your kitchen island or dining room table. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / White Steel Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.