Lisle 48in LED Linear Striplight - Motion Sensor, Battery - White - 2700K/3000K/3500K/4000K/5000K
Mfr # LSL4805LAJD2WH-MSBB
Zoro # G522652920
product price: $465.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly
Watts
400 W
Width
4.88 in
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Fixture Item
Linear Striplight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSL4805LAJD2WH-MSBB
Zoro #
G522652920
UPC #
037949500223
Country of Origin
China
Dimensions
Width
4.88 in
Height
3.3 in
Length
48 in
Details
Assembly
Partial Assembly
Watts
400 W
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Fixture Item
Linear Striplight
Dimmable
No
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom, Garage, Stairwell
Fixture Housing Material
Steel, Acrylic
Fixture Housing Color
White
Voltage
120 to 277 V
Power Source
Hardwired
Lumens
4100
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standards
cETLus Listed
CRI
80
Damp/Wet Rating
Damp
Lamp Type
Integrated LED
Style
Transitional,Contemporary,Modern
Description
Functional, sleek, and simple, the AFX Lisle 48” LED Linear Striplight is the ideal solution for your undercabinet lighting needs. The LED striplight is made with white steel housing and a white acrylic diffuser that disperses light evenly. This energy-efficient light is available with battery back-up and motion sensor options.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.