Lisle 48in LED Linear Striplight - Motion Sensor - White - 2700K/3000K/3500K/4000K/5000K
Mfr # LSL4805LAJD2WH-MS
Zoro # G222652923
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Width
4.88 in
Lumens
4100
Height
3.3 in
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSL4805LAJD2WH-MS
Zoro #
G222652923
UPC #
037949500209
Country of Origin
China
Dimensions
Length
48 in
Width
4.88 in
Height
3.3 in
Details
Lumens
4100
Damp/Wet Rating
Damp
Voltage
120 to 277 V
Assembly
Partial Assembly
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom, Garage, Stairwell
Fixture Item
Linear Striplight
Standards
cETLus Listed
Watts
400 W
Style
Transitional,Contemporary,Modern
Color Temperature
2700K/3000K/3500K/4000K/5000K
Power Source
Hardwired
Fixture Housing Material
Steel, Acrylic
CRI
80
Lamp Type
Integrated LED
Dimmable
No
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Fixture Housing Color
White
Description
Functional, sleek, and simple, the AFX Lisle 48” LED Linear Striplight is the ideal solution for your undercabinet lighting needs. The LED striplight is made with white steel housing and a white acrylic diffuser that disperses light evenly. This energy-efficient light is available with battery back-up and motion sensor options.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.