Zoro Homepage

Lisle 48in LED Linear Striplight - White

  • Mfr # LSL4805LAJD2WH

  • Zoro # G022652932


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length
4.88 in
Width
48 in
Features
Dust with a soft dry cloth.
Voltage
120 to 277 V
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSL4805LAJD2WH
Zoro #
G022652932
UPC #
037949499978
Country of Origin
China

Dimensions

Length
4.88 in
Width
48 in
Height
3.3 in

Details

Features
Dust with a soft dry cloth.
Voltage
120 to 277 V
Standards
cETLus Listed
Lamp Type
Integrated LED
Fixture Housing Color
White
Dimmable
Yes
Damp/Wet Rating
Damp
CRI
80
Fixture Item
Linear Striplight
Watts
400 W
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom, Garage, Stairwell
Assembly
Partial Assembly
Color Temperature
2700K/3000K/3500K/4000K/5000K
Power Source
Hardwired
Fixture Housing Material
Steel, Acrylic
Lumens
4100
Style
Transitional, Contemporary, Modern

Description

Functional, sleek, and simple, the AFX Lisle 48” LED Linear Striplight is the ideal solution for your undercabinet lighting needs. The LED striplight is made with white steel housing and a white acrylic diffuser that disperses light evenly. This energy-efficient light is available with battery back-up and motion sensor options.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.