Zoro Homepage

Lizzette 10in Med Base Pendant, Light Antique

  • Mfr # LIZP10MBLB

  • Zoro # G214832401


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
10 in
Width
10 in
Voltage
120V
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIZP10MBLB
Zoro #
G214832401
UPC #
037949507185
Country of Origin
China

Dimensions

Height
10 in
Width
10 in

Details

Color
Gold
Voltage
120V
Shade Material
Acrylic
Shade Color Family
White
Chandelier/ Pendant Type
Replaceable LED
Finish
Light Antique Brass
Material
Steel, Acrylic
Slope Ceiling Adaptable
Yes
Includes
1 x Pendant
Socket Type
E26
System Type
Hardwire
Orientation
Vertical
Assembly Required
Partial Assembly
Shape
Drum

Description

This Lizzette Pendant has a way of drawing people in and elevating the ambiance of your space. It blends elements of contemporary and transitional styles to create a chic, cozy atmosphere in any home. The Lizzette series is a versatile choice for both major and minor spaces in your home, providing just the right amount of light for hallways, foyers, and living rooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.