Zoro Homepage

Lizzette 15in Med Base Sconce, Satin Nickel

  • Mfr # LIZS15MBSN

  • Zoro # G914832381


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Silver
Housing Material
Steel, Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIZS15MBSN
Zoro #
G914832381
UPC #
037949507239
Country of Origin
China

Dimensions

Height
12 in
Width
15 in

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Silver
Housing Material
Steel, Acrylic
Includes
1 x Sconce
Bulb Type
Replaceable LED
Shade Material
Acrylic
Assembly Required
Partial Assembly
Orientation
Vertical
Shade Color
White
System Type
Hardwire
Shape
Drum
Socket Type
E26

Description

The Lizzette Sconce is a prominent piece for any wall, bringing both light and contemporary feel to any room. With its transitional design, this striking wall sconce is excellent for illuminating your home, especially the dining room or foyer. Conceived to suit any modern decor, it has a durable steel frame with an elegant acrylic drum shade, delivering a warm and inviting luminescence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.