Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lizzette 18in Med Base Ceiling, Black

  • Mfr # LIZC18MBBK

  • Zoro # G114832402


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Glass Color
Black
Bulb Type
Replaceable LED
Depth
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIZC18MBBK
Zoro #
G114832402
UPC #
037949507192
Country of Origin
China

Dimensions

Depth
18 in
Width
18 in

Details

Finish
Black
Glass Color
Black
Bulb Type
Replaceable LED
Voltage
120V
Shade Color
White
Includes
1 x Ceiling
System Type
Hardwire
Material
Steel, Acrylic
Shape
Globe/Circle
Shade Material
Acrylic
Assembly Required
Partial Assembly
Orientation
Horizontal
Socket Type
E26

Description

Complement your home design with the Lizzette Ceiling Light, a transitional and contemporary piece that fits perfectly with various styles. The elegant look of this ceiling light can bring a distinctive touch to your foyer or dining room, creating lovely illuminating effects while complementing the existing ambiance. Its robust steel material guarantees a long lifespan, while the acrylic adds a modern, clean finish to the overall look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.