Zoro Homepage

Lizzette 18in Med Base Pendant, Light Antique

  • Mfr # LIZP18MBLB

  • Zoro # G814832399


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
18 in
Width
18 in
Voltage
120V
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIZP18MBLB
Zoro #
G814832399
UPC #
037949507154
Country of Origin
China

Dimensions

Height
18 in
Width
18 in

Details

Color
Gold
Voltage
120V
Shade Material
Acrylic
Shade Color Family
White
Chandelier/ Pendant Type
Replaceable LED
Finish
Light Antique Brass
Includes
1 x Pendant
Material
Steel, Acrylic
Slope Ceiling Adaptable
Yes
Orientation
Vertical
Socket Type
E26
System Type
Hardwire
Assembly Required
Partial Assembly
Shape
Drum

Description

This Lizzette Pendant has a way of drawing people in and elevating the ambiance of your space. It blends elements of contemporary and transitional styles to create a chic, cozy atmosphere in any home. The Lizzette series is a versatile choice for both major and minor spaces in your home, providing just the right amount of light for hallways, foyers, and living rooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.