Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lizzette 3-Light Linear Pendant, 60W, Black

  • Mfr # LIZP10MBBKLNR3

  • Zoro # G616283146


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Material
Steel, Linen
Lamp Type
Incandescent
Height
11.5 in
Width
36 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIZP10MBBKLNR3
Zoro #
G616283146
UPC #
037949508427
Country of Origin
China

Dimensions

Height
11.5 in
Width
36 in
Assembled Depth
36 in
Depth
7.1 in
Canopy Depth
5 in

Details

Material
Steel, Linen
Lamp Type
Incandescent
Voltage
120V
Watts
60 W
Finish
Black
Color
Black
Hanging Type
Stem
Light Fixture Shape
Bell
System Type
Hardwired

Description

The Lizzette pendant features a contemporary shaded design with a sleek metal frame canopy, combining style and functionality. Its steel construction and linen shade offer a sophisticated look, ideal for spaces such as reception desks, restaurants, and public areas. The 5 ft. adjustable rigid stem allows for flexible installation, while the bell-shaped shade adds an elegant touch. Perfect for both residential and commercial settings, this pendant brings refined style and versatile lighting to any space.


  • Contemporary Design: Features a modern, stylish metal frame canopy, a chic linen shade, and an elegant bell-shaped design, offering a refined and sophisticated look for any space.
  • Versatile Installation: Comes with a 5 ft. adjustable rigid stem, allowing for flexible installation over reception desks, restaurants, and other public areas.
  • Durable & Functional: Crafted with a sturdy metal frame, this pendant combines durability with functionality, adding long-lasting style to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.