Zoro Homepage

Lock 24" LED Vanity Light - Black

  • Mfr # LCKV2405L30D1BK

  • Zoro # G805831394


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Height
4.75
Length
24
Width
3.2
Voltage
120V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCKV2405L30D1BK
Zoro #
G805831394
UPC #
037949491668
Country of Origin
China

Dimensions

Height
4.75
Length
24
Width
3.2

Details

Item
Bath/Vanity Light
Voltage
120V
Number of Lights
2
Shade Material
50% Aluminum 50% Acrylic
Shade Type
X-Shaped
Lamp Included
Yes
Finish
Black
Fixture Type
Bath/Vanity Light
Includes
Light Bulb
Lumens
1000
Color Temperature
3000K
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Watts
16
Power Source
Hardwired

Description

Give your bathroom a unique accent piece with the AFX 24” LED Vanity Light in Black. This bathroom vanity light boasts curved crossed lines in a modern design. The integrated LED provides the perfect amount of light for your vanity space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.