Zoro Homepage

Lock 3 Light Linear Pendant, Medium Base 120V, Black

  • Mfr # LCKP09L30D1BKLNR3

  • Zoro # G808051034


product price: $516.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
9
Length
36
Width
6
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCKP09L30D1BKLNR3
Zoro #
G808051034
UPC #
037949498506
Country of Origin
China

Dimensions

Height
9
Length
36
Width
6
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Black
Watts
20
Color Temperature
3000K
Includes
Light Bulb
Fixture Type
Pendant
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED
Power Source
Hardwired
Lumens
3000

Description

The Lock 3 Light Linear Pendant by AFX is designed with a bold designforward approach to interior lighting Crafted around a trio of integrated LED lights, this fixture comes with a set of large aluminum accent hoops designed to introduce geometric intrigue into any space This architectural fixture is well suited in kitchens and dining rooms Dimmer TRIACELV Integrated LED Suitable for damp locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.