Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock 3 Light Linear Pendant, Medium Base 120V, Satin Nickel

  • Mfr # LCKP09L30D1SNLNR3

  • Zoro # G008051025


product price: $516.00
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Height
9
Length
36
Width
6
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCKP09L30D1SNLNR3
Zoro #
G008051025
UPC #
037949498520
Country of Origin
China

Dimensions

Height
9
Length
36
Width
6
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Nickel
Includes
Light Bulb
Watts
20
Fixture Type
Pendant
Color Temperature
3000K
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED
Slope Ceiling Adaptable
No
Power Source
Hardwired
Lumens
3000

Description

The Lock 3 Light Linear Pendant by AFX is designed with a bold designforward approach to interior lighting Crafted around a trio of integrated LED lights, this fixture comes with a set of large aluminum accent hoops designed to introduce geometric intrigue into any space This architectural fixture is well suited in kitchens and dining rooms Dimmer TRIACELV Integrated LED Suitable for damp locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.