Zoro Homepage

Lock 3 Light Round Pendant, Medium Base 120V, Satin Nickel

  • Mfr # LCKP09L30D1SNRND3

  • Zoro # G008051018


product price: $516.00
/ea
Free Shipping & Returns

Key Features

Height
9
Length
23.37
Width
6
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCKP09L30D1SNRND3
Zoro #
G008051018
UPC #
037949498490
Country of Origin
China

Dimensions

Height
9
Length
23.37
Width
6
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Nickel
Color Temperature
3000K
Watts
20
Fixture Type
Pendant
Includes
Light Bulb
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Lumens
3000
Bulb Type
Integrated LED
Slope Ceiling Adaptable
No

Description

The Lock 3 Light Round Pendant by AFX is built with a contemporary designer's eye for understated geometry and form This light is crafted using aluminum with a selection of integrated LED lights to enhance its visual impact The result is a light that is at home throughout the home, from dining rooms and kitchens to living rooms and beyond Dimmer TRIACELV Integrated LED Suitable for damp locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.