Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock 9" LED Pendant Light - Satin Brass

  • Mfr # LCKP09L30D1SB

  • Zoro # G905831393


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Height
9
Width
1.6
Voltage
120V
Number of Lights
2
Shade Type
Ring/Halo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCKP09L30D1SB
Zoro #
G905831393
UPC #
37949491743
Country of Origin
China

Dimensions

Height
9
Width
1.6
Cord Length
108"

Details

Voltage
120V
Number of Lights
2
Shade Type
Ring/Halo
Included
Yes
Item
Pendant
Finish
Satin Brass
Material
50% Aluminum 50% Acrylic
Watts
20
Fixture Type
Pendant
Includes
Light Bulb
Color Temperature
3000K
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Slope Ceiling Adaptable
Yes
Lumens
1000

Description

Light up your entryway, dining room, or master bedroom with the AFX 9” LED Pendant Light in Satin Brass. This hanging pendant light features a contemporary double ring design and integrated LED. Step up your home decor with the AFX LED Pendant Light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.