Zoro Homepage
This item is Discontinued.
Afx Logan LED Wall Sconce, Watts: 16 LGW6141800L30MVBZ

Logan LED Wall Sconce, Watts: 16 (Discontinued)

  • Mfr # LGW6141800L30MVBZ
  • Zoro # G1243577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGW6141800L30MVBZ
Zoro #
G1243577
UPC #
037949430537
Country of Origin
China

Dimensions

Width
6.38"
Height
14"
Length
4"

Details

Item
Logan LED Wall Sconce
Voltage
12-277V
Watts
16
Finish
Metal
Energy Star Compliant
Energy Star Rated
Type
Wall Sconce
Material
glass
Lamp Type
Led

Description

Logan LED Wall Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.