Zoro Homepage

Loretto 3 Light Round Pendant, Medium Base 120V, Satin Brass

  • Mfr # LRTP07MBSBRND3

  • Zoro # G908051071


product price: $624.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
7
Voltage
120V
Number of Lights
3
Finish
Satin Brass, White
Fixture Type
Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRTP07MBSBRND3
Zoro #
G908051071
UPC #
037949498605
Country of Origin
China

Dimensions

Height
7
Length
18
Width
12
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Brass, White
Fixture Type
Pendant
Watts
60
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No
Bulb Type
E26
Power Source
Hardwired

Description

Create a contemporary ambience in your home with the Loretto 3 Light Round Pendant by AFX This multipoint pendant with a medium base socket features white glass globes that hang from a satin brass canopy Get a polished look in your kitchen, living room, or dining area with this distinctive light Simple, classic pendant globe with white glass diffuser Suspended by a 9 ft adjustable cord in linear or round metal multipoint canopy Available in three finishes Medium base socket for multiple lamping options Dimmer TRIACELV Light bulb not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.