Zoro Homepage

Loretto Triple Pendant Medium Base

  • Mfr # LRTP07MBBKRND3

  • Zoro # G504302393


product price: $624.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
7
Length
48
Width
7
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRTP07MBBKRND3
Zoro #
G504302393
UPC #
037949484707
Country of Origin
China

Dimensions

Height
7
Length
48
Width
7
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Shade Type
Globe
Item
Pendant
Finish
Black
Fixture Type
Pendant
Watts
60
Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Power Source
Hardwired
Bulb Type
Replaceable Bulb

Description

Create a crisp and inviting atmosphere in your kitchen or dining room space with the Loretto Triple Pendant. Sporting a sleek black finish and strong steel base, this overhead light fixture instantly upgrades the look and feel of any space. Situate this modern light fixture over top your kitchen island or dining room table for a dramatic effect. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / Black Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.