Zoro Homepage

Louie 12" LED Sconce - 15.5W 120V - Black

  • Mfr # LOUS0512L30D1BK

  • Zoro # G2500921


product price: $247.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Sconce
Finish
Black
Includes
Light Bulb
Voltage
120V
Watts
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOUS0512L30D1BK
Zoro #
G2500921
UPC #
37949473244
Country of Origin
China

Dimensions

Height
4
Width
3

Details

Fixture Type
Sconce
Finish
Black
Item
Sconce
Includes
Light Bulb
Voltage
120V
Watts
15.5
Shade Type
Cylinder
Damp/Wet Rating
cETL Damp
Bulb Type
Integrated LED
Lumens
1200
Power Source
Hardwired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.