This item is Discontinued.

Afx Luca Vanity - LED 27W - 1600 Lm - 120V - Polished Chrome LCAV2405L30D1PC

Luca Vanity - LED 27W - 1600 Lm - 120V - Polished Chrome (Discontinued)

  • Mfr # LCAV2405L30D1PC
  • Zoro # G400460531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAV2405L30D1PC
Zoro #
G400460531
UPC #
37949483342
Country of Origin
China

Dimensions

Height
4.33
Length
24
Width
3

Details

Item
Vanity Light
Voltage
120V
Number of Lights
8
Fixture Type
Vanity Light
Includes
Light Bulb
Finish
Polished Chrome
Power Source
Hardwired
Bulb Type
Integrated LED
Color Temperature
3000K
Watts
27
Lumens
2300
Damp/Wet Rating
cETL Damp

Description

Luca Vanity - LED 27W - 1600 Lm - 120V - Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.