Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luca Vanity - LED 32W - 1750 Lm - 120V - Polished Chrome

  • Mfr # LCAV3606L30D1PC

  • Zoro # G800460537


product price: $58.15
/ea

Key Features

Height
5.75
Length
36
Width
4.2
Voltage
120V
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAV3606L30D1PC
Zoro #
G800460537
UPC #
37949483359
Country of Origin
China

Dimensions

Height
5.75
Length
36
Width
4.2

Details

Item
Vanity Light
Voltage
120V
Number of Lights
8
Fixture Type
Vanity Light
Includes
Light Bulb
Finish
Polished Chrome
Power Source
Hardwired
Watts
30
Lumens
2800
Bulb Type
Integrated LED
Damp/Wet Rating
cETL Damp
Color Temperature
3000K

Description

Luca Vanity - LED 32W - 1750 Lm - 120V - Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.