Zoro Homepage

Lugano 24"x24" LED Flush Mount - Black

  • Mfr # LGNL2424LAJD4BK

  • Zoro # G905831362


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Length
24
Width
9.59
Voltage
120V-277V
Height
1
Lumens
3700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGNL2424LAJD4BK
Zoro #
G905831362
UPC #
037949491477
Country of Origin
China

Dimensions

Length
24
Width
9.59
Height
1

Details

Voltage
120V-277V
Lumens
3700
Watts
30
Finish
Black
Item
Flush Mount
Color Temperature
3000K/4000K/5000K
Fixture Type
Flush Mount
Lamp Included
Yes
Includes
Light Bulb
Housing Material
20% Steel 80% Acrylic
Power Source
Hardwired
Bulb Type
Integrated LED
Shade Type
Square
Damp/Wet Rating
cCSAus Damp

Description

Suitable for both residential and commercial applications, the AFX 24”x24” LED Linear Flush Mount in Black is a great option for any space. This flush mount light features adjustable color temperature so you can set the mood however you like. The fixture’s simplistic design matches a variety of decor styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.