Zoro Homepage

Lugano - Integrated LED Linear/Ceiling Light - Satin Nickel

  • Mfr # LGNL4812LAJD4SN

  • Zoro # G522652999


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Dimmable
Yes
Width
48 in
Lumens
3700
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGNL4812LAJD4SN
Zoro #
G522652999
UPC #
037949510024
Country of Origin
China

Dimensions

Width
48 in
Height
0.75 in
Depth
12 in

Details

Voltage
120-277V
Item
Linear
Dimmable
Yes
Lumens
3700
Housing Finish
Satin Nickel
Rated Life
50,000 hrs.
Lamp Type
Integrated LED
Housing Material
Steel
Damp/Wet Rating
Damp
Color Temperature
2700K/3000K/3500K/4000K/5000K
Color
Nickel, Chrome, Silver
Shade Material
Acrylic
Diffuser
Yes
System Type
Hardwired

Description

Transform your living areas with the Lugano LED Decorative Linear Light -where sleek minimalism meets radiant performance. Crafted with a wafer thin edge lit panel, it offers seamless, glare free illumination that bathes your space in soft yet powerful light. Select from five crisp color temperatures (2700K/3000K/3500K/4000K/5000K) to match your mood or decor, and enjoy effortless ambiance control through TRIAC/ELV dimming. Built to deliver consistent, energy efficient lighting with 3,700 lumens of output and a 90 CRI for true-to-life colors, the Lugano is an elegant yet highly functional lighting solution for modern interiors.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.