Lugano, LED Flush Mount, 12"D x 24"W, Satin Nickel
- Mfr # LGNL2412LAJD4SN
- Zoro # G723783799
product price:Â
$
83.49
/ea
Key Features
Width
24 in
Shade Material
Acrylic
Color
Satin Nickel, White
Fixture Housing Material
Steel
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGNL2412LAJD4SN
- Zoro #
- G723783799
- UPC #
- 37949515203
- Country of Origin
- Viet Nam
- Shade Material
- Acrylic
- Color
- Satin Nickel, White
- Fixture Housing Material
- Steel
- Canopy Shape
- Rectangular
- Item
- Flush Mount
- Voltage
- 120V to 277V
- Shade Color
- White
- Body Material
- Steel, Acrylic
- Housing Finish
- Satin Nickel
- Shade Shape
- Rectangular
- Fixture Shape
- Rectangle/square
Dimensions
- Width
- 24 in
- Height
- 3/4 in
- Length
- 12 in
Description
Elevate your home's style with the Lugano LED Flush Mount, perfect for any modern or contemporary room. Its thin profile and wide edge-lit panel provide even light distribution, making it an ideal choice for your hallway or foyer. Enjoy the flexibility of a 5-in-1 CCT switch to easily adjust lighting to your preference.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.