Shop AFX
See all product information
Create Account
Lugano LED Flush Mount - Black - 24" D x 48" W
- Mfr # LGNL4824LAJD4BK
- Zoro # G611821503
product price:Â
$
210.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black
Length
24 in
Width
48 in
Voltage
120V to 277V
Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGNL4824LAJD4BK
- Zoro #
- G611821503
- UPC #
- 37949502807
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Width
- 48 in
- Height
- 3/4 in
Description
Illuminate your space with the sleek and versatile Lugano LED Flush Mount. Perfect for a variety of rooms including the hallway or bathroom, this fixture combines modern design with practical functionality. The steel and acrylic construction ensures durability while providing a soft, even glow to enhance your living area.
- Integrated LED offers energy efficiency
- Ideal for hallway or bathroom use
- Modern square design with acrylic shade
- Dimmable for customized lighting
- Steel construction for longevity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.