Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lumina 20in LED Sconce, Light Antique Brass

  • Mfr # LMNS0420LAJD1LB

  • Zoro # G915278713


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
4 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Light Antique Brass
Glass Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMNS0420LAJD1LB
Zoro #
G915278713
UPC #
037949508137
Country of Origin
China

Dimensions

Height
4 in
Width
4.75 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Light Antique Brass
Item
Sconce
Glass Color
Gold
Bulb Type
Integrated LED
Housing Material
70% Steel, 30% Acrylic
Lumens
640
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shade Color
White
Shape
Irregular
System Type
Hardwired
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Average Life
50,000 hrs.
Orientation
Vertical
Socket Type
Integrated LED
Shade Material
Acrylic diffuser
Assembly Required
Full Assembly

Description

The Lumina Wall Sconce by AFX seamlessly combines contemporary style with practical lighting. Its sleek, modern design enhances transitional spaces, adding a touch of elegance to any room. Featuring integrated LED technology, this sconce offers dimmable lighting, allowing you to effortlessly adjust the ambiance and create the perfect atmosphere in your home. A perfect blend of form and function, the Lumina Wall Sconce is an ideal choice for elevating your space with both style and versatility.


  • • Made from durable steel material
  • • Features integrated LED lighting
  • • Dimmable for customized ambiance
  • • Perfect for contemporary spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.