This item is Discontinued.

Afx Luna - LED Pendant - 5" - White Finish - White Acrylic LNAP06L30D1WH

This item is Discontinued.

Afx

Luna - LED Pendant - 5" - White Finish - White Acrylic (Discontinued)

Mfr # LNAP06L30D1WH
Zoro # G3258292
UPC # 37949479079
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LNAP06L30D1WH
Zoro #
G3258292
UPC #
37949479079
Country of Origin
China

Dimensions

Height
12.38
Width
0.77
Cord Length
28.74"

Details

Voltage
120V
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
White
Fixture Type
Pendant
Includes
Light Bulb
Watts
12
Color Temperature
3000K
Damp/Wet Rating
cETLus Damp
Lumens
900
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Bulb Type
LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.