Luna, LED Pendant, 6'' W, Black
- Mfr # LNAP06LAJD1BK
- Zoro # G723573260
product price:Â
$
86.75
/ea
Key Features
Style
Transitional, Modern, Contemporary
Width
6 in
Collection Name
Luna
Voltage
120 V
Bulb Technology
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LNAP06LAJD1BK
- Zoro #
- G723573260
- UPC #
- 37949512066
- Country of Origin
- Viet Nam
- Style
- Transitional, Modern, Contemporary
- Collection Name
- Luna
- Voltage
- 120 V
- Bulb Technology
- Integrated LED
- Color
- Black
- Fixture Wattage
- 12 W
- Shade Material
- 30% Acrylic
- Material
- 70% Steel
- Item
- Pendant
Dimensions
- Width
- 6 in
- Height
- 12.34 in
Description
The Luna LED Pendant features an edge-lit disk light panel, offering a modern touch to any space. Ideal for a dining room or kitchen, its sleek design complements various styles. Easily illuminate your favorite rooms with this stylish pendant, perfect for your foyer or living room.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.