Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- LNAP08L30D1BK
- Zoro #
- G3257787
- UPC #
- 37949479086
- Country of Origin
- China
Dimensions
- Height
- 12.38
- Width
- 1.61
- Cord Length
- 28.74"
Details
- Voltage
- 120V
- Number of Lights
- 1
- Shade Type
- Cylinder
- Item
- Pendant
- Finish
- Black
- Includes
- Light Bulb
- Color Temperature
- 3000K
- Watts
- 15
- Fixture Type
- Pendant
- Lumens
- 1320
- Power Source
- Hardwired
- Bulb Type
- LED
- Damp/Wet Rating
- cETLus Damp
- Slope Ceiling Adaptable
- Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
