This item is Discontinued.

Afx Luna Mixed Hextuple LED Pendant 120V LNAP99L30D1BKRND6

This item is Discontinued.

Afx

Luna Mixed Hextuple LED Pendant 120V (Discontinued)

Mfr # LNAP99L30D1BKRND6
Zoro # G504302256
UPC # 37949484929
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LNAP99L30D1BKRND6
Zoro #
G504302256
UPC #
37949484929
Country of Origin
China

Dimensions

Height
12.375
Length
46
Width
14.75
Cord Length
108"

Details

Voltage
120V
Number of Lights
6
Item
Pendant
Finish
Black
Color Temperature
3000K
Fixture Type
Pendant
Watts
81
Bulb Type
Integrated LED
Power Source
Hardwired
Lumens
8100
Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp

Description

Rethink how beautiful your indoor lighting setup could be with the Luna Mixed Hextuple LED Pendant. This hanging overhead light is tailor-made for kitchen and dining room spaces. Crafted with a sleek black finish and steel base, this modern pendant light will thrive in a contemporary-style design scheme. / This Pendant is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / Black Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.