This item is Discontinued.

Afx Luna Mixed Hextuple LED Pendant 120V LNAP99L30D1WHRND6

This item is Discontinued.

Afx

Luna Mixed Hextuple LED Pendant 120V (Discontinued)

Mfr # LNAP99L30D1WHRND6
Zoro # G204302273
UPC # 37949484936
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LNAP99L30D1WHRND6
Zoro #
G204302273
UPC #
37949484936
Country of Origin
China

Dimensions

Height
12.375
Length
46
Width
14.75
Cord Length
108"

Details

Voltage
120V
Number of Lights
6
Item
Pendant
Finish
White
Color Temperature
3000K
Fixture Type
Pendant
Watts
81
Damp/Wet Rating
Damp
Power Source
Hardwired
Slope Ceiling Adaptable
No
Bulb Type
Integrated LED
Lumens
8100

Description

Rethink how beautiful your indoor lighting setup could be with the Luna Mixed Hextuple LED Pendant. This hanging overhead light is tailor-made for kitchen and dining room spaces. Crafted with a sleek white finish and steel base, this modern pendant light will thrive in a contemporary-style design scheme. / This Pendant is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / White Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.